Motion
5502-04-02-FG
5502-04-02-FG MP-FP 90D STREE
MI ITEM #00316523
MFR #5502-04-02-FG
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5502-04-02-FG MP-FP 90D STREE
MI ITEM #00316523
MFR #5502-04-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.06/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Size Type
    1/4 NPTF
  • Weight
    0.09 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5502

Overview

Mfr description
5502-04-02-FG MP-FP 90D STREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text