Motion
5502-06-04-FG
5502-06-04-FG MP-FP 90D STREET ELBOW
MI ITEM #00316529
MFR #5502-06-04-FG
Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5502-06-04-FG MP-FP 90D STREET ELBOW
MI ITEM #00316529
MFR #5502-06-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.83/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Size Type
    3/8 NPTF
  • Weight
    0.24 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5502

Overview

Mfr description
5502-06-04-FG MP-FP 90D STREET ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text