Motion
5502-06-08-FG
5502-06-08-FG MP-FP 90D STREET ELBOW
MI ITEM #00316532
MFR #5502-06-08-FG
Your Price$20.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5502-06-08-FG MP-FP 90D STREET ELBOW
MI ITEM #00316532
MFR #5502-06-08-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.56/each(List $21.70)

Overview

Mfr description
5502-06-08-FG MP-FP 90D STREET ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Weight
    0.33 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.38 in
  • Series
    5502
  • Overall Diameter
    3/8 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text