Motion
5502-12-08-FG
5502-12-08-FG MP-FP 90D
MI ITEM #00316540
MFR #5502-12-08-FG
Your Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5502-12-08-FG MP-FP 90D
MI ITEM #00316540
MFR #5502-12-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.46/each(List $37.82)

Overview

Mfr description
5502-12-08-FG MP-FP 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 3/4 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • End 2 Size Type
    3/4 NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Weight
    0.40 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.59 in
  • Series
    5502
  • Overall Diameter
    3/4 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text