Motion
5503-24-24-FG
5503-24-24-FG ELBOW
MI ITEM #00316550
MFR #5503-24-24-FG
Price$247.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5503-24-24-FG ELBOW
MI ITEM #00316550
MFR #5503-24-24-FG

Mfr description
5503-24-24-FG ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.59/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Weight
    2.64 lbs

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)