Motion
5504-12-08-FG
5504-12-08-FG
MI ITEM #00316563
MFR #5504-12-08-FG
List Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5504-12-08-FG
MI ITEM #00316563
MFR #5504-12-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.60/each for your price

Overview

Mfr description
5504-12-08-FG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/2 in, 3/4 in
  • End 1 Size Type
    1/2 NPTF, 3/4 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF, 3/4 NPTF
  • Material
    One-Piece Forged Steel
  • Weight
    0.68 lbs
  • Description Keyword
    3/4 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5504
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text