Motion
5602-32-32-32-FG

BRENNAN INDUSTRIES INC
5602-32-32-32-FG

Tee - 2 in Male Pipe Rigid x 2 in Male Pipe Rigid x 2 in Female Pipe Rigid
MI ITEM #00316568
MFR #5602-32-32-32-FG
Your Price$608.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5602-32-32-32-FG

Tee - 2 in Male Pipe Rigid x 2 in Male Pipe Rigid x 2 in Female Pipe Rigid
MI ITEM #00316568
MFR #5602-32-32-32-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$608.72/each(List $840.04)

Overview

Mfr description
5602-32-32-32-FG MP-FP-FP

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    2 in
  • End 1 Thread
    2-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    2 in
  • End 2 Thread
    2-11-1/2 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Size
    2 in
  • End 3 Thread
    2-11-1/2 NPTF
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    5602
  • Weight
    4.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text