Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
- End 3 Size2 in
- Weight5.40 lbs
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe
- End 1 Thread2-11-1/2 NPTF
- End 2 StyleFemale Pipe
- End 2 Thread2-11-1/2 NPTF
- End 3 StyleFemale Pipe
- End 3 Thread2-11-1/2 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5605
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)