Motion
5652-32-32-32-32

BRENNAN INDUSTRIES INC
5652-32-32-32-32

Cross - 2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid
MI ITEM #00316574
MFR #5652-32-32-32-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-32-32-32-32

Cross - 2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid
MI ITEM #00316574
MFR #5652-32-32-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5652-32-32-32-32 FEMALE PIPE CROSS

Specifications

  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    2 in
  • End 1 Thread
    (NPTF) 2–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    2 in
  • End 2 Thread
    (NPTF) 2–11-1/2
  • End 3 Size
    2 in
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 2–11-1/2
  • End 4 Size
    2 in
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 2–11-1/2
  • Material
    Steel
  • Description Keyword
    2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid
  • Weight
    5.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text