Motion
6500-05-05-FG
6500-05-05-FG ELBOW 90 MJ-FJS FORGED
MI ITEM #00316647
MFR #6500-05-05-FG
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500-05-05-FG ELBOW 90 MJ-FJS FORGED
MI ITEM #00316647
MFR #6500-05-05-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.95/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    5/16 JIC 37°
  • End 2 Size
    5/16 in
  • End 2 Size Type
    5/16 JIC 37°
  • Overall Diameter
    5/16 in
  • Overall Length
    1.06 in
  • Weight
    0.09 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/16 in Female JIC 37° Flare Swivel x 5/16 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1/2–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6500

Overview

Mfr description
6500-05-05-FG ELBOW 90 MJ-FJS FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text