Motion
6500-L-06-06-FG

BRENNAN INDUSTRIES INC
6500-L-06-06-FG

6500-L-06-06-FG ELBOW 90 LONG MJ-FJS
MI ITEM #00316658
MFR #6500-L-06-06-FG
Your Price$17.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6500-L-06-06-FG

6500-L-06-06-FG ELBOW 90 LONG MJ-FJS
MI ITEM #00316658
MFR #6500-L-06-06-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.06/each(List $26.97)

Overview

Mfr description
6500-L-06-06-FG ELBOW 90 LONG MJ-FJS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 JIC 37°
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Weight
    0.18 lbs
  • Description Keyword
    3/8 in Female JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text