Motion
6802-06-08-NWO-FG

BRENNAN INDUSTRIES INC
6802-06-08-NWO-FG

6802-06-08-NWO-FG 6MJ-8MB45
MI ITEM #00316760
MFR #6802-06-08-NWO-FG
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-06-08-NWO-FG

6802-06-08-NWO-FG 6MJ-8MB45
MI ITEM #00316760
MFR #6802-06-08-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.21/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 ORB, 3/8 JIC 37°
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Size Type
    1/2 ORB, 3/8 JIC 37°
  • Overall Diameter
    3/8 in
  • Overall Length
    2.17 in
  • Weight
    0.24 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1/2 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6802

Overview

Mfr description
6802-06-08-NWO-FG 6MJ-8MB45
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text