Motion
6802-10-08-NWO-FG

BRENNAN INDUSTRIES INC
6802-10-08-NWO-FG

6802-10-08-NWO-FG 10MJ-8MB45
MI ITEM #00316768
MFR #6802-10-08-NWO-FG
Your Price$26.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-10-08-NWO-FG

6802-10-08-NWO-FG 10MJ-8MB45
MI ITEM #00316768
MFR #6802-10-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.58/each(List $28.73)

Overview

Mfr description
6802-10-08-NWO-FG 10MJ-8MB45
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 ORB, 5/8 JIC 37°
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    1/2 ORB, 5/8 JIC 37°
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Weight
    0.30 lbs
  • Description Keyword
    1/2 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    2-1/2 in
  • Series
    6802
  • Overall Diameter
    5/8 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text