Motion
6803-24-24-24-NWO-FG

BRENNAN INDUSTRIES INC
6803-24-24-24-NWO-FG

Tee - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male O-Ring Boss
MI ITEM #00316780
MFR #6803-24-24-24-NWO-FG
Your Price$136.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-24-24-24-NWO-FG

Tee - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male O-Ring Boss
MI ITEM #00316780
MFR #6803-24-24-24-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.45/each(List $188.32)

Overview

Mfr description
6803-24-24-24-NWO-FG TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    1-1/2 in
  • End 3 Thread
    1-7/8-12 UN
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6803
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text