Motion
6900-32-32-O
6900-32-32-O SWIVEL ADAPTER
MI ITEM #00316795
MFR #6900-32-32-O
Your Price$201.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6900-32-32-O SWIVEL ADAPTER
MI ITEM #00316795
MFR #6900-32-32-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.87/each(List $232.15)

Overview

Mfr description
6900-32-32-O SWIVEL ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    2 in
  • End 1 Thread
    (NPTF) 2–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    2 in
  • End 1 Size Type
    2 NPTF
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 2 Size Type
    2 ORB
  • Material
    Steel
  • Weight
    1.72 lbs
  • Description Keyword
    2 in Female Pipe Swivel x 2 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6900
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text