Motion
6901-06-08-NWO-FG

BRENNAN INDUSTRIES INC
6901-06-08-NWO-FG

6901-06-08-NWO-FG MB-FPS 90D
Mi Item #00316798
MFR #6901-06-08-NWO-FG
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-06-08-NWO-FG

6901-06-08-NWO-FG MB-FPS 90D
Mi Item #00316798
MFR #6901-06-08-NWO-FG

Mfr description
6901-06-08-NWO-FG MB-FPS 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • Overall Diameter
    3/8 in
  • Overall Length
    1.484 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    1/2-14 NPSM, 9/16-18 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    1/2-14 NPSM, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)