Motion
6901-24-24-NWO-FG

BRENNAN INDUSTRIES INC
6901-24-24-NWO-FG

90° Elbow - 1-1/2 in Female Pipe Swivel x 1-1/2 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00316801
MFR #6901-24-24-NWO-FG
Price$196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6901-24-24-NWO-FG

90° Elbow - 1-1/2 in Female Pipe Swivel x 1-1/2 in Male Adjustable O-Ring Boss, One-Piece Forged Steel
Mi Item #00316801
MFR #6901-24-24-NWO-FG

Mfr description
6901-24-24-NWO-FG MB-FPS 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.25/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 ORB
  • Weight
    2.15 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    1-1/2 in Female Pipe Swivel x 1-1/2 in Male Adjustable O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    6901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)