Motion
6902-04-04-NWO-FG

BRENNAN INDUSTRIES INC
6902-04-04-NWO-FG

6902-04-04-NWO-FG MB-FPS 45D
MI ITEM #00316818
MFR #6902-04-04-NWO-FG
List Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6902-04-04-NWO-FG

6902-04-04-NWO-FG MB-FPS 45D
MI ITEM #00316818
MFR #6902-04-04-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.79/each for your price

Overview

Mfr description
6902-04-04-NWO-FG MB-FPS 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/4-18 NPSM, 7/16-20 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-18 NPSM, 7/16-20 UNF
  • Material
    Steel
  • Weight
    0.09 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6902
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text