Motion
6902-20-20-NWO-FG

BRENNAN INDUSTRIES INC
6902-20-20-NWO-FG

6902-20-20-NWO-FG
MI ITEM #00316822
MFR #6902-20-20-NWO-FG
Your Price$88.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6902-20-20-NWO-FG

6902-20-20-NWO-FG
MI ITEM #00316822
MFR #6902-20-20-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.24/each(List $101.48)

Overview

Mfr description
6902-20-20-NWO-FG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/4-11-1/2 NPSM, 1-5/8-12 UN
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2 NPSM, 1-5/8-12 UN
  • Material
    Steel
  • Weight
    1.37 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6902
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text