Motion
6801-08-16-NWO-FG

BRENNAN INDUSTRIES INC
6801-08-16-NWO-FG

90° Elbow - 1 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare, Steel
Mi Item #00316861
MFR #6801-08-16-NWO-FG
Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-08-16-NWO-FG

90° Elbow - 1 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare, Steel
Mi Item #00316861
MFR #6801-08-16-NWO-FG

Mfr description
6801-08-16-NWO-FG TUBE FITTING
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.60/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 ORB, 1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1 ORB, 1/2 JIC 37°
  • Overall Diameter
    1/2 in
  • Overall Length
    2.06 in
  • Weight
    0.84 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)