Motion
K3150-12X200
Hose & Tubing Accessories - 0.7500 in ID, 150 psi
MI ITEM #00316928
MFR #K3150-12X200
Price$2.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 0.7500 in ID, 150 psi
MI ITEM #00316928
MFR #K3150-12X200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.49/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in

Details

  • Additional Details
    A lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Type
    Food & Beverage Hose
  • Manufacturer Upc Number
    822353038932
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
  • UPC_NO
    822353038932
  • Working Pressure
    150 psi

Overview

Mfr description
K3150-12X200 3/4" PVC FOOD "RF"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text