Motion
FC321-05
Aeroquip (Eaton) FC321 Series Hose - 1/4 in ID, 0.58 in OD, 350 psi Working Pressure, 1750 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00316940
MFR #FC321-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC321 Series Hose - 1/4 in ID, 0.58 in OD, 350 psi Working Pressure, 1750 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #00316940
MFR #FC321-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC321-05 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146067418
  • Working Pressure
    350 psi
  • Pressure Rating
    350 psi
  • Applications
    Butane-propane applications on mobile or stationary equipment.
  • Burst Pressure
    1750 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.58 in
  • Hose Reinforcement Material
    Polyester and Stainless Steel wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    250 to -40 °F
  • UPC_NO
    678146067418
  • Color
    Black
  • Dash Size
    -5
  • NMFC Number
    70
  • Height
    0.58 in
  • Standards Met
    UL Listing MH6044
  • Typical Applications
    Butane-propane applications on mobile or stationary equipment.
  • Bend Radius
    1.75 in
  • Inside Diameter
    0.25 in
  • Outside Diameter
    0.58 in
  • Abrasion Resistance
    Standard
  • Application
    Butane-propane applications on mobile or stationary equipment.
  • Conductivity
    Conductive
  • Construction
    Multi Braid
  • Cover Style
    Impregnated
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.13 lb
  • Manufacturer Catalog Number
    FC321-05
  • Description
    FC321-05 HOSE
  • Hose Dash Size
    -5
  • Maximum Operating Pressure
    350 psi
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    350 psi
  • Min Operating Temperature
    -40 °F
  • Hose Pressure
    350 psi
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text