Motion
FC5810-0605S
Aeroquip (Eaton) FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #00316946
MFR #FC5810-0605S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #00316946
MFR #FC5810-0605S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5810-0605S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.26 in
  • Length
    2.54 in
  • Overall Length
    2.54 in
  • Manufacturer Catalog Number
    FC5810-0605S
  • Finish
    Dura-Kote
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.75 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.22 in
  • Type
    Hose Fitting
  • Height
    0.87 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.15 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Thread
    9/16-18
  • Hose Dash Size
    -6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text