Motion
FC5811-0606S
Aeroquip FC5811 Series Crimp Hose Fittings Female SAE 45° Swivel
MI ITEM #00316947
MFR #FC5811-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5811 Series Crimp Hose Fittings Female SAE 45° Swivel
MI ITEM #00316947
MFR #FC5811-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5811-0606S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.32 in
  • Length
    2.76 in
  • Overall Length
    2.76 in
  • Manufacturer Catalog Number
    FC5811-0606S
  • Finish
    Dura-Kote
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.8125 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.28 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Weight
    0.20 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Thread
    5/8-18
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text