Motion
FC9062-0506S
Eaton Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare - Carbon steel
MI ITEM #00316949
MFR #FC9062-0506S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare - Carbon steel
MI ITEM #00316949
MFR #FC9062-0506S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9062-0506S FITTING
  • Reusable fittings
  • “Super Gem”
  • For use with PTFE Hose: 2807, FC465, S-TW

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.313 in
  • End 1 Thread
    1/2-20
  • End 2 Size
    0.375 in
  • Outside Diameter
    0.690 in
  • Material
    Carbon steel
  • Inside Diameter
    0.210 in
  • Height
    0.690 in
  • Width
    0.690 in
  • Length
    2.210 in
  • Weight
    0.10 lb
  • Overall Length
    2.210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text