Motion
FC9171-0606S
Aeroquip FC9171 Series Reusable Hose Fittings SAE 45° Swivel
MI ITEM #00316951
MFR #FC9171-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9171 Series Reusable Hose Fittings SAE 45° Swivel
MI ITEM #00316951
MFR #FC9171-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.375 in
  • End 1 Size
    5/8 in
  • End 2 Size
    0.375 in
  • Height
    1.64 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.1 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.24 in
  • Length
    1.99 in
  • Outer Diameter
    0.6875 in
  • Overall Length
    1.99 in
  • Overall Weight
    1.13 lb
  • Thread Size
    5/8-18
  • Weight
    1.13 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    5/8-18
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC9171-0606S
  • Manufacturer Upc Number
    678146146090
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146146090
  • Working Pressure
    4000 psi

Overview

Mfr description
FC9171-0606S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought