Motion
4411-32S
Aeroquip (Eaton) 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #00316969
MFR #4411-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #00316969
MFR #4411-32S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    2 in
  • End 1 Size
    2 1/2 in
  • End 2 Size
    2.000 in
  • Height
    2.88 in
  • Hex Size
    2.88 in
  • Hose Cut-Off Factor
    2.55 in
  • Hose Dash Size
    -32
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    1.75 in
  • Length
    4.39 in
  • Overall Length
    4.39 in
  • Overall Weight
    0.79 lb
  • Thread Size
    2 1/2-12
  • Weight
    0.79 lb
  • Width
    2.88 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    2 1/2-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4411-32S
  • Manufacturer Upc Number
    678146055217
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146055217

Overview

Mfr description
4411-32S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought