Motion
2502-24-24-SS
90° Elbow - 1-1/2 in Female Pipe Rigid x 1-1/2 in Male JIC 37° Flare, Stainless Steel
Mi Item #00317011
MFR #2502-24-24-SS
Price$1,660.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1-1/2 in Female Pipe Rigid x 1-1/2 in Male JIC 37° Flare, Stainless Steel
Mi Item #00317011
MFR #2502-24-24-SS

Mfr description
2502-24-24-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,660.26/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)