Specifications
Dimensions
- End 1 Size1/4 in
Details
- Adapter TypeCap
- Description Keyword1/4 in Female JIC 37° Flare
- End 1 StyleFemale JIC 37° Flare
- End 1 Thread(SAE) 7/16–20
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)