Motion
210292-6S
Cap - 3/8 in Female JIC 37° Flare, (SAE) 9/16–18 Thread, Steel
MI ITEM #00317052
MFR #210292-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 3/8 in Female JIC 37° Flare, (SAE) 9/16–18 Thread, Steel
MI ITEM #00317052
MFR #210292-6S

Mfr description
210292-6S CAP NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    3/8 in Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)