Motion
6FJ-CAP
725924325 Cap - 3/8 in Female JIC 37° Flare, (SAE) 9/16–18 Thread, Steel
Mi Item #00317054
MFR #6FJ-CAP
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725924325 Cap - 3/8 in Female JIC 37° Flare, (SAE) 9/16–18 Thread, Steel
Mi Item #00317054
MFR #6FJ-CAP

Mfr description
G60401-0006 6FJ-CAP 7259-24325
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.34/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053165227
  • Material
    Steel
  • UPC_NO
    072053165227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)