Specifications
Dimensions
- End 1 Size1/2 in
Details
- Adapter TypeCap
- Description Keyword1/2 in Female JIC 37° Flare
- End 1 StyleFemale JIC 37° Flare
- End 1 Thread(SAE) 3/4–16
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)