Motion
8FJ-CAP
725924335 Cap - 1/2 in Female JIC 37° Flare, (SAE) 3/4–16 Thread, Steel
MI ITEM #00317065
MFR #8FJ-CAP
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725924335 Cap - 1/2 in Female JIC 37° Flare, (SAE) 3/4–16 Thread, Steel
MI ITEM #00317065
MFR #8FJ-CAP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.48/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053165234
  • Material
    Steel
  • UPC_NO
    072053165234

Overview

Mfr description
8 FJ-CAP G60401-0008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text