Motion
210292-10S
Cap - (SAE) 7/8–14 Thread, Steel Material
MI ITEM #00317074
MFR #210292-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - (SAE) 7/8–14 Thread, Steel Material
MI ITEM #00317074
MFR #210292-10S

Mfr description
210292-10S CAP NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Overall Length
    0.84 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    5/8 in Female JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 7/8–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)