Overview
Mfr description
210292-12S CAP NUT
Specifications
- Adapter TypeCap
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- MaterialSteel
- Description Keyword3/4 in Female JIC 37° Flare-Twin®
- Overall Length0.91 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data