1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
210292-16S
Cap - 1 in Female JIC 37° Flare, (SAE) 1-5/16–12 Thread, Steel
MI ITEM #
00317103
MFR #
210292-16S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 210292-16S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
210292-16S
Cap - 1 in Female JIC 37° Flare, (SAE) 1-5/16–12 Thread, Steel
MI ITEM #
00317103
MFR #
210292-16S
Mfr description
210292-16S CAP NUT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
1 in
Details
Adapter Type
Cap
Description Keyword
1 in Female JIC 37° Flare
End 1 Style
Female JIC 37° Flare
End 1 Thread
(SAE) 1-5/16–12
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items