Motion
16FJ-CAP XBULK

GATES RUBBER CO
16FJ-CAP XBULK

Cap - (SAE) 1-5/16–12 Thread, Steel Material
Mi Item #00317105
MFR #16FJ-CAP XBULK
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FJ-CAP XBULK

Cap - (SAE) 1-5/16–12 Thread, Steel Material
Mi Item #00317105
MFR #16FJ-CAP XBULK

Mfr description
16 FJ-CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.30 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1 in Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)