Overview
Mfr description
210292-20S CAP NUT
- Interchangeable with all sources
- Broad selection of styles and sizes
- Zinc plated
- Available in Stainless Steel type 316
- Good resistance to vibration
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeCap
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size1-1/4 in
- End 1 Thread1-5/8–12
- MaterialSteel
- Description Keyword1-1/4 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data