Motion
20FJ-CAP
725324375 Cap - 1-1/4 in Female JIC 37° Flare, (SAE) 1-5/8–12 Thread, Steel
Mi Item #00317116
MFR #20FJ-CAP
Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725324375 Cap - 1-1/4 in Female JIC 37° Flare, (SAE) 1-5/8–12 Thread, Steel
Mi Item #00317116
MFR #20FJ-CAP

Mfr description
20 FJ-CAP 7253-2437
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.15/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1-1/4 in Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    072053165272
  • Material
    Steel
  • UPC_NO
    072053165272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)