Motion
210292-24S
Cap - 1-1/2 in JIC 37° Flare-Twin®, 1-7/8–12 Thread, Steel
MI ITEM #00317124
MFR #210292-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1-1/2 in JIC 37° Flare-Twin®, 1-7/8–12 Thread, Steel
MI ITEM #00317124
MFR #210292-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    1-1/2 in JIC 37° Flare-Twin®
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Thread
    1-7/8–12
  • Material
    Steel

Overview

Mfr description
210292-24S CAP NUT
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Good resistance to vibration
  • Broad selection of styles and sizes
  • Zinc plated
  • Available in Stainless Steel type 316
  • Interchangeable with all sources

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text