Overview
Mfr description
210292-32S CAP NUT
- Interchangeable with all sources
- Broad selection of styles and sizes
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Available in Stainless Steel type 316
- Good resistance to vibration
- Zinc plated.
Specifications
- Adapter TypeCap
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size2 in
- End 1 Thread2-1/2–12
- MaterialSteel
- Description Keyword2 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data