Motion
0304-C-03-SS
Female JIC - 3/8-24 UNF Thread, Stainless Steel Material
MI ITEM #00317143
MFR #0304-C-03-SS
Your Price$20.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 3/8-24 UNF Thread, Stainless Steel Material
MI ITEM #00317143
MFR #0304-C-03-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.26/each(List $27.97)

Overview

Mfr description
0304-C-03-SS CAP NUT-JIC 3/8-24

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Size
    3/16 in
  • End 1 Thread
    (SAE) 3/8–24
  • Material
    Stainless Steel
  • Description Keyword
    3/16 in Female JIC 37° Flare
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    0304
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text