Motion
DC7046
Air Chief Pneumatic Socket - Brass Body Material, 3/4 in Hose Barb, 300 psi psi, 3/4 in Body Size
MI ITEM #00317172
MFR #DC7046
Your Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 3/4 in Hose Barb, 300 psi psi, 3/4 in Body Size
MI ITEM #00317172
MFR #DC7046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.78/each(List $96.35)

Overview

Mfr description
DC7046 COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Description Keyword
    3/4 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    3/4 in
  • Coupling Connection Type
    Automatic
  • Flow Rate
    200 cfm
  • Standard Interchange
    Industrial
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text