Motion
6900-12-16-O
Straight Adapter - 1 in Female Pipe Swivel x 3/4 in Male O-Ring Boss, Steel
Mi Item #00317214
MFR #6900-12-16-O
Price$38.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female Pipe Swivel x 3/4 in Male O-Ring Boss, Steel
Mi Item #00317214
MFR #6900-12-16-O

Mfr description
6900-12-16-O SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.25/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 ORB
  • Weight
    0.57 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    1 in Female Pipe Swivel x 3/4 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)