Motion
900599-4S
900599-4S PLUG
Mi Item #00317217
MFR #900599-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900599-4S PLUG
Mi Item #00317217
MFR #900599-4S

Mfr description
900599-4S PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)