Motion
4MJ-PLUG
725922885 Plug - 1/4 in Male JIC 37° Flare, (SAE) 7/16–20 Thread, Steel
Mi Item #00317219
MFR #4MJ-PLUG
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725922885 Plug - 1/4 in Male JIC 37° Flare, (SAE) 7/16–20 Thread, Steel
Mi Item #00317219
MFR #4MJ-PLUG

Mfr description
4 MJ-PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053166385
  • Material
    Steel
  • UPC_NO
    072053166385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)