Motion
900599-5S
Plug - 5/16 in Male JIC 37° Flare-Twin®, (SAE) 1/2–20 Thread, Steel, 0.8 in Overall Length
MI ITEM #00317228
MFR #900599-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 5/16 in Male JIC 37° Flare-Twin®, (SAE) 1/2–20 Thread, Steel, 0.8 in Overall Length
MI ITEM #00317228
MFR #900599-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900599-5S PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    5/16 in
  • End 1 Thread
    (SAE) 1/2–20
  • Material
    Steel
  • Overall Length
    0.8 in
  • Description Keyword
    5/16 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text