Motion
900599-6S
Plug - 3/8 in Male JIC 37° Flare-Twin®, (SAE) 3/4–16 Thread, Steel, 0.84 in Overall Length
MI ITEM #00317238
MFR #900599-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/8 in Male JIC 37° Flare-Twin®, (SAE) 3/4–16 Thread, Steel, 0.84 in Overall Length
MI ITEM #00317238
MFR #900599-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Overall Length
    0.84 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • Material
    Steel

Overview

Mfr description
900599-6S PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text