Motion
6MJ-PLUG
Adapter Fitting - 3/8 in Male JIC 37° Flare
Mi Item #00317240
MFR #6MJ-PLUG
Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Male JIC 37° Flare
Mi Item #00317240
MFR #6MJ-PLUG

Mfr description
6 MJ-PLUG 7259-22905 G60402-0006X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.64/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053166408
  • Material
    Steel
  • UPC_NO
    072053166408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)