Motion
2408-08
Plug - 1/2 in Male JIC 37° Flare, (SAE) 3/4–16 Thread, Steel, 0.937 in Overall Length
Mi Item #00317250
MFR #2408-08
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in Male JIC 37° Flare, (SAE) 3/4–16 Thread, Steel, 0.937 in Overall Length
Mi Item #00317250
MFR #2408-08

Mfr description
2408-08 PLUG-JIC
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Overall Diameter
    1/2 in
  • Overall Length
    0.937 in
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)